Table Top Impulse Heat Sealer

Part #JHJ3102T  |  Item #7474495  |  Manufacturer Part #HJ3102T

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To create a seal, place bag or tubing between seal bars, press down and release.
  • Seals bags up to 6 Mil poly.
  • Service Kit SPB12KIT (sold separately) contains 2 heating elements and 2 PTFE glass cloth tape strips.

Specifications

Length: 12 in

Product Type: Sealer

Thickness: 12 mil

UL Listed: No

Width: 1/16 in