Box Partners

Tape Logic® 2 in. x 60 yd. Duct Tape in Silver (Pack of 9)

Part #BT98785S

Length:

60 yd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty tape is excellent for mending ductwork, pipes and in general applications
  • Strong adhesive is heat and water proof
  • Rolls measure 2 inch x 60 yard

Specifications

Application: [Bundling, Sealing]

Collection: Tape Logic®

Color Finish: Silver

Color Finish Category: Silver Tones

Length: 60 yd

Package Quantity: Pack of 9

Product Type: Duct Tape

Thickness: 9 mil

Width: 2 in