48mm x 100m 2.2 mil Polypropylene Tape in Green
Tape Logic® 48mm x 100m 2.2 mil Polypropylene Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure sensitive polypropylene tape with acrylic adhesive
- Thickness: 2.2 mil
- Can be used to prioritize shipments, for example: blue for "UPS 2nd Day Air" or red for "hot" shipments
- Color: Green
- Length: 100 yds
- Width: 2"
Specifications
- Application:
- Packaging
- Collection:
- Tape Logic®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Polywrap Tape
- Thickness:
- 2.2 mil
- Width:
- 48 mm