60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black with Antique Silver
Boxer 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black with Antique Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- Replaceable Light Source: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Boxer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Antique Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 6-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in