19 x 12 x 3 in. Box (Case of 50)
19 x 12 x 3 in. Box (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3 in
- Length:
- 19 in
- Package Quantity:
- Case of 50
- Size:
- 19 in x 12 in x 3 in
- Type:
- Box
- UL Listed:
- No
- Width:
- 12 in