Boyertown Furnace

Classic® Series 20-1/4 in. 119000 BTU 84% AFUE 4 Ton Two-Stage Lowboy 3/4 hp Oil Furnace

Part #BROLA070E04R  |  Manufacturer Part #ROLA-070E04

BTU:

119000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 2-stage cooling, 2-stage heat pump backup
  • Used in pairs to reduce size of knockout holes in box or enclosure

Documents

Specifications

AFUE: 84.00

AMP: 14.5

BTU: 119000

Collection: Classic® Series

Condensing: No

Configuration: Lowboy

Depth: 47-1/2 in

Energy Star Compliant: No

Fan Speeds: Variable

Flue Size: 6

Height: 40 in

Horsepower: 3/4 hp

MBH: 119

Max CFM: 1250

Power Source: Oil

Stages: Two

Tonnage: 4 Tons

UL Listed: No

Width: 20-1/4 in