154,000 BTU - Furnace

You last purchased this on
 
Boyertown Furnace

Classic® Series 154,000 BTU - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boyertown Furnace

Classic® Series 154,000 BTU - Furnace

  • Fast #
  • Part #BROCB118P05M
  • Item #7553905
  • Manufacturer Part #ROCB 118 P05-M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AFUE:
85.60 %
AMP:
11, 16.7
BTU:
118000
Blower Type:
Direct Drive
Collection:
Classic® Series
Condensing:
No
Configuration:
Highboy, Horizontal
Depth:
28-5/16 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
5
Height:
50-5/8 in
MBH:
118
Power Source:
Oil
Tonnage:
10 Ton
UL Listed:
No
Vent Type:
Direct Vent
Width:
22-5/16 in