85% AFUE - 119,000 BTU - Highboy - Furnace

You last purchased this on
 
Boyertown Furnace

ROCA Series 85% AFUE - 119,000 BTU - Highboy - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boyertown Furnace

ROCA Series 85% AFUE - 119,000 BTU - Highboy - Furnace

  • Fast #
  • Part #BROCA070P04
  • Item #3978501
  • Manufacturer Part #ROCA-070P04
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two stage cooling, 2-stage heat pump backup
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
85.00 %
BTU:
119000
Collection:
ROCA Series
Condensing:
No
Configuration:
Highboy
Depth:
33-1/8 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
6
Height:
53-5/8 in
Horsepower:
3/4 hp
MBH:
119
Power Source:
Oil
Tonnage:
4 Ton
UL Listed:
No
Width:
22-1/4 in