Metal 22-1/2 in. 40 in. 10 in. Valve Covers & Enclosure

You last purchased this on
 
BPDI

FrostGuard™ Metal 22-1/2 in. 40 in. 10 in. Valve Covers & Enclosure

This product requires certification to purchase.
You last purchased this on
 
BPDI

FrostGuard™ Metal 22-1/2 in. 40 in. 10 in. Valve Covers & Enclosure

  • Fast #
  • Part #BGS3
  • Item #2251244
  • Manufacturer Part #GS-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
FrostGuard™
Height:
22-1/2 in
Length:
40 in
Material:
Metal
UL Listed:
No
Width:
10 in