100 gal. Tall 80 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 100 gal. Tall 80 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 100 gal. Tall 80 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG2100H6N
  • Item #5058924
  • Manufacturer Part #URG2100H6N
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Water Connections - Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • T&P Relief Valve
  • 4 In (107Mm) “Snap Lock” Draft Diverter
  • Requires Certification

Specifications

AFUE:
79.00 %
ANSI:
ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
80000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3 2017
Capacity:
100 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
31-3/4 in
Diameter:
28-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
157
Flow Rate:
85 gph
Fuel Type:
Natural Gas
Height:
69-3/8 in
Lining of Tank:
Vitraglas®
MBH:
80
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.57
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
416 lb