116 gal Indirect Single Water Heater
116 gal Indirect Single Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 116 gal
- Color Finish Name:
- Grey
- Depth:
- 34-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Water Heater Capacity Range:
- Greater than 100 gal
- Width:
- 31-1/2 in