12 gal Lowboy 3kW 1-Element Residential Electric Water Heater

You last purchased this on
 
Bradford White

12 gal Lowboy 3kW 1-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

12 gal Lowboy 3kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #BM112UT6SS1NAL
  • Item #3362304
  • Manufacturer Part #M112UT6SS1NAL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Six year limited warranty on tank, heat exchanger and component parts
  • Single element
  • Vitraglas® lining and factory installed heat traps
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C191.1-M90
Capacity:
12 gal
Diameter:
14 in
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Flow Rate:
7 gph
GSA Approved:
No
Height:
27-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Lining of Tank:
Vitraglas®
Material:
Magnesium, Steel
Media:
Water
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
3 kW