15 gal 1.5kW 1-Element Residential Electric Water Heater

Part #BRE115U61NAL  |  Item #5059007  |  Manufacturer Part #RE115U6-1NAL

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA C191.1-M90

Capacity: 15 gal

Coating: Powder Coated

Diameter: 18 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 7 gph

GSA Approved: No

Height: 20-1/4 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Surface Mount

Lining of Tank: Vitraglas®

Material: [Foam, Magnesium, Steel]

Maximum Pressure: 300 psi

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: BRE115U61NAL

UL Listed: UL 174

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Watts: 1.5