0 items

Bradford White 18 in. 40 gal. Natural Gas Water Heater

BMIMH40T6FLN

Capacity

40 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Six year limited warranty on tank, heat exchanger and component parts

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
18 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
59-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Type
Atmospheric Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday