Bradford White

19 gal. 120V 1500 W Water Heater

Part #BM120U6SS1NAL  |  Manufacturer Part #M120U6SS1NAL

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Vitraglas® lining and factory installed heat traps
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

CSA Certified: CSA C191.1-M90

Capacity: 19 gal

Diameter: 18 in

End Connection 1: NPT

Height: 24-3/4 in

Maximum Pressure: 150 psi

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Volts: 120V

Water Heater Capacity Range: 10 - 29 gal

Watts: 1500