Bradford White 19 gal. 277 V 2000 W Electric Utility Water Heater

BM120U6SS277

Manufacturer Part #: M-1-20U6SS 277V

Capacity

19 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Vitraglas® lining and factory installed heat traps
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
19 gal
Diameter
18 in
Height
24-3/4 in
Maximum Pressure
150 psi
Number Of Elements
1
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
277V
Water Heater Capacity Range
10 - 29 gal
Watts
2000

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday