Bradford White

28 in. 119 gal. 240 V 4500 W Water Heater

Part #BM2120R6DS1NCWW  |  Manufacturer Part #M2120R6DS-1NCWW

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

CEC Compliant: For Sale in CA

CSA Certified: CSA C191.1-M90

Capacity: 119 gal

Color Finish: White

Diameter: 28 in

End Connection 1: NPT

Height: 62-3/4 in

Material: Aluminum

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Lowboy

Watts: 4500