Bradford White 30 gal Natural Gas Water Heater

BMI30T6FBN500

Manufacturer Part #: M-I-30T6FBN-500

Capacity

30 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
32000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
End Connection 2
NPT
Fuel Type
Natural Gas
Height
59-1/8 in
IAPMO Listed
No
Ignition System
Piezo Igniter
MBH
32
Maximum Pressure
150 psi
NSF Certified
No
Temperature Range
Up to 1600 Deg F
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
30 - 40 gal
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday