30 gal. Tall 30 MBH Residential Propane Water Heater

You last purchased this on
 
Bradford White

30 gal. Tall 30 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

30 gal. Tall 30 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2DVMH30T6X264
  • Item #7058274
  • Manufacturer Part #RG2DVMH30T6X-264
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Protective Anode Rod
  • 2 In Non-Cfc Foam Insulation
  • Water Connections - 3/4 In Npt
  • Heat Traps
  • Sealed Combustion Roof Jack Kit - Must Order For New Installations
  • Low Restrictive Brass Drain Valve
  • T&P Relief Valve
  • Requires Certification

Specifications

AFUE:
76.00 %
ANSI:
ANSI 601B 1977
Antimicrobial:
Yes
Application:
Residential
BTU:
30000
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Depth:
21-5/8 in
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
56
Flow Rate:
32 gph
Fuel Type:
Propane
Height:
57 in
Lining of Tank:
Vitraglas®
MBH:
30
Maximum Temperature:
160
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
UL 307B
Uniform Energy Factor (UEF):
0.6
Vent Type:
Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
119 lb