Bradford White

33-1/2 in. 38 gal Residential Electric Water Heater

Part #BRE240L61NCY  |  Manufacturer Part #RE240L6-1NCY

Capacity:

38 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 38 gal

Depth: 24 in

Diameter: 24 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 55

GSA Approved: No

Height: 32-5/8 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Floor Mount

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.91

Volts: 208/240V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 5.5

Width: 24 in