Bradford White

3/4 in inlet/ 3/4 in outlet 24V Gas Valve

Part #B2334087602  |  Manufacturer Part #233-40876-02

Inlet Outlet:

3/4 in inlet/ 3/4 in outlet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fuel Type: Natural Gas

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

Power Source: Gas

Stages: Single

Valve Type: Gas Valve

Volts: 24V