34 in. Magnesium Anode Rod
34 in. Magnesium Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Application:
- Residential, Commercial
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 38-13/100 in
- Material:
- Magnesium
- Number of Pieces:
- 1 Piece
- Product Type:
- Anode Rod
- Supply Pipe Connection Size:
- 2 in
- Weight:
- 5/9 oz