3/4 x 35-63/100 in. Magnesium Anode Rod

Part #B2244777609  |  Item #4810256  |  Manufacturer Part #224-47776-09

$ 30.13 EACH

Material:

Magnesium
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

CARB OTC LEED Compliant: No

End Connection 1: NPT

End Connections: NPT

IAPMO Listed: No

Length: 35-63/100 in

Material: Magnesium

Product Type: Anode Rod

Supply Pipe Connection: 3/4 in

Width: 2-1/2 in