37 gal. Lowboy 4500W 2-Element Residential Electric Water Heater

Part #BRE240LN61NCWW  |  Item #7235911  |  Manufacturer Part #RE240LN6-1NCWW

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Includes Vitraglas® lining
  • Hydrojet® total performance system

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 37 gal

Diameter: 24-1/2 in

Drain Valve Material: Brass

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 45

GSA Approved: No

Height: 32-1/16 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

Material: [Magnesium, Steel]

Maximum Pressure: [150 psi, 300 psi]

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 4500