Bradford White

40 gal. 4500 W Lowboy Electric Water Heater

Part #BM240L6SS  |  Item #2240489  |  Manufacturer Part #M240L6SS

Capacity:

40 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

CEC Compliant: For Sale in CA

CSA Certified: CSA C191.1-M90

Capacity: 40 gal

Color Finish: White

Diameter: 24 in

End Connection 1: NPT

Height: 33-1/8 in

Material: Aluminum

Maximum Pressure: 150 psi

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 120V

Water Heater Capacity Range: 30 - 40 gal

Watts: 1500