Bradford White

40 gal Residential Lowboy Electric Water Heater

Part #BM240L6DS1NCZZ  |  Manufacturer Part #M240L6DS-1NCZZ

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 40 gal

End Connection 1: NPT

Energy Star Compliant: No

Height: 33-1/8 in

IAPMO Listed: No

NSF Certified: No

Temperature Range: 0 to 1600 Deg C (0 to 871 Deg F)

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 30 - 40 gal

Watts: 6000

Width: 24 in