Bradford White
40 gal. Short 4500W 2-Element Residential Electric Water Heater
Part #BRE340S61NCWW | Item #5058968 | Manufacturer Part #RE340S6-1NCWW
Capacity
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Fully automatic temperature control
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 40 gal
Coating: Powder Coated
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: Yes
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 49
GSA Approved: No
Height: 47-3/16 in
IAPMO Listed: No
Ignition System: Electronic Ignition
Installation Type: Floor Mount
Lining of Tank: Vitraglas®
Material: [Magnesium, Steel]
Maximum Pressure: [150 psi, 300 psi]
Media: Water
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/4 in
Temperature Range: 90 to 150 Deg F
Type: BRE340S61NCWW
UL Listed: UL 174
Uniform Energy Factor UEF : 0.91
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: [Short, Upright]
Watts: 4500