40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #URG240T6N394475264  |  Item #7625198  |  Manufacturer Part #URG240T6N-394-475-264

Capacity:

40 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • FVIR Eco-Defender Safety System®

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Coating: Powder Coated

Color Finish: Grey

Color Finish Category: Greys

Depth: 23-3/16 in

Diameter: 20 in

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 75

Fuel Type: Natural Gas

GSA Approved: No

Height: 60-5/16 in

IAPMO Listed: No

Ignition System: Piezo Igniter

Installation Type: Floor Mount

MBH: 40

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 ° F

Type: URG240T6N394475264

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall