40 gal. Tall 4500W 2-Element Residential Electric Water Heater

Part #BRE340T61NCWW  |  Item #5059002  |  Manufacturer Part #RE340T6-1NCWW

$ 468.00 EACH
(Pricing is for 40 gal)

Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
+
$0

This Item: Bradford White 40 gal. Tall 4500W 2-Element Residential Electric Water Heater / $468.00

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Fully automatic temperature control

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Coating: Powder Coated

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 53

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 60-3/16 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

Material: [Magnesium, Steel]

Maximum Pressure: [150 psi, 300 psi]

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 150 Deg F

Type: BRE340T61NCWW

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: [Tall, Upright]

Watts: 4500