43 x 2-1/2 in. Aluminum Anode Rod
43 x 2-1/2 in. Aluminum Anode Rod
Frequently Purchased Together
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Application:
- Residential, Commercial
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 43 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Product Type:
- Anode Rod
- Supply Pipe Connection Size:
- 2-1/2 in
- Weight:
- 1-11/23 oz