45 in. Magnesium Anode Rod

You last purchased this on
 
Bradford White

45 in. Magnesium Anode Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

45 in. Magnesium Anode Rod

  • Fast #
  • Part #B4154777617
  • Item #4075967
  • Manufacturer Part #415-47776-17
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Specifications

Application:
Residential, Commercial
End Connection 1:
NPT
End Connections:
NPT
Length:
44-13/100 in
Material:
Magnesium
Number of Pieces:
1 Piece
Product Type:
Anode Rod
Supply Pipe Connection Size:
3/4 in
Weight:
5/9 oz