47-5/8 in. Aluminum Anode Rod

Part #B2244956010  |  Item #7546397  |  Manufacturer Part #224-49560-10

$ 66.96 EACH

Material:

Aluminum
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

Brand Model Compatibility: URGPV and ULGPV Series Water Heaters

CARB OTC LEED Compliant: No

End Connection 1: NPT

End Connections: NPT

GSA Approved: No

IAPMO Listed: No

Length: 47-5/8 in

Material: Aluminum

Pipe Tubing Size: 3/4 in

Product Type: Anode Rod

Supply Pipe Connection: 3/4 in

Width: 3 in