Bradford White

47 gal Electric Residential Conventional Lowboy Water Heater

Part #BRE250LN61NCWW403  |  Manufacturer Part #RE250LN6-1NCWW-403

Capacity:

47 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Total Performance System

Specifications

AMP: 18.75

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 47 gal

Coating: Powder Coated

Color Finish: Grey

Color Finish Category: Greys

Diameter: 26 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 61

Flow Rate: 21 gph

GSA Approved: No

Height: 36-1/16 in

IAPMO Listed: No

Ignition System: Electric Ignition

Installation Type: Surface Mount

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 1600

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 150 Deg F

Type: BRE250LN61NCWW403

UL Listed: No

Uniform Energy Factor UEF : 0.93

Volts: 120/277V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Lowboy

Watts: 6000

Weight: 173

Width: 26 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access