47 gal. Lowboy 5kW 2-Element Residential Electric Water Heater
47 gal. Lowboy 5kW 2-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
- Low restrictive brass drain valve - durable tamper proof design
- Fully automatic thermostat controls - fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
- Blanketed & non-blanketed models available - non-blanketed models (RE120L6, RE230LN6, RE240LN6, RE250LN6) help to decrease overall installation time and are perfect for new construction applications. Blanketed models (RE130L6, and RE240L6) provide more installation flexibility and are ideal for replacement applications
- Water connections - 3/4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
- Hydrojet® total performance system - sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank
- Insulation system - non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket
- Vitraglas® lining with Microban® - an exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining
- Direct heat transfer with immersed elements - transfers heat directly and efficiently to the water. Screw-in style
- Protective anode rod - provides added protection against corrosion for long-term, trouble-free service
- Factory-installed heat traps - design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation. (Except for RE120L6)
Specifications
- Antimicrobial:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- First Hour Rating:
- 61
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Height:
- 33-5/16 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 5 kW
- Weight:
- 165 lb