47 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
47 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
- Simultaneous And Non-Simultaneous Operation Available
- Direct Heat Transfer With Immersed Elements
- Low Restrictive Brass Drain Valve
- Fully Automatic Temperature Control
- Single Phase Or Three Phase Operation Available
- Voltages Available In 120V, 208V, 240V, 277V, 480V
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- ETL Listed:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 61
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 36-1/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 26-22/25 in
- Lining of Tank:
- Vitraglas®
- Material:
- Fiberglass, Magnesium, Steel
- Media:
- Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW
- Weight:
- 165 lb