47 gal Lowboy 6kW 2-Element Residential Electric Water Heater

Part #BRE250LN61NLZZ  |  Item #7659837  |  Manufacturer Part #RE250LN6-1NLZZ

Capacity:

47 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 47 gal

Diameter: 26 in

Drain Valve Material: Brass

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 61

Flow Rate: 21 gph

GSA Approved: No

Height: 36-1/16 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Surface Mount

Lining of Tank: Vitraglas®

Material: [Magnesium, Steel]

Maximum Pressure: 300 psi

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: L22101038

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 208V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Lowboy

Watts: 6