Bradford White 47 gal Residential Lowboy Electric Water Heater

BM250L6DS1NCZZ

Manufacturer Part #: M250L6DS-1NCZZ

Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Capacity
47 gal
Height
33-1/8 in
IAPMO Listed
No
NSF Certified
No
Temperature Range
0 to 1600 Deg C (0 to 871 Deg F)
UL Listed
No
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Watts
6000
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday