Bradford White

48 gal 55 MBH Residential Natural Gas Water Heater

Part #BURG250H6N475264  |  Manufacturer Part #URG250H6N-475-264

Capacity:

48 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • FVIR Eco-Defender Safety System®

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI 10.3, ANSI 601B-1977, ANSI 372]

ASTM Specifications: [ASTM E-84, ASTM D-6083]

Application: Residential

BTU: 55000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 48 gal

Coating: Powder Coated

Color Finish: Grey

Color Finish Category: Greys

Depth: 29-7/16 in

Diameter: 22 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 110

Flow Rate: 59 gph

Fuel Type: Natural Gas

GSA Approved: No

Height: 60-5/8 in

IAPMO Listed: No

Ignition System: Piezo Igniter

Installation Type: Floor Mount

MBH: 55

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 41 - 50 gal

Width: 25-3/8 in