Bradford White 48 gal Commercial Natural Gas Water Heater

BUDH50T45FR3N

Capacity

48 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • The 1" non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Three year limited tank warranty and 1 year limited warranty on component parts

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
45000
CARB OTC LEED Compliant
No
Capacity
48 gal
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
75-1/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
45
Maximum Pressure
150 psi
NSF Certified
No
Supply Pipe Connection
3/4 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday