Bradford White

48 gal Tall 50 MBH Residential Natural Gas Water Heater

Part #BURG2PDV50H6N475  |  Manufacturer Part #URG2PDV50H6N-475-264

Capacity:

48 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Eco-Defender Safety System®

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CEC Compliant: For Sale in CA

Capacity: 48 gal

Depth: 30-7/16 in

Diameter: 22 in

ETL Listed: Yes

Energy Star Compliant: Yes

First Hour Rating: 92

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 70-19/50 in

High Pressure: 300

Liquid Line OD : 1/2 in

MBH: 50

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.68

Vent Type: Power Direct Vent

Volts: 120V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Weight: 208

Width: 22 in