480 V 4000 W Screw-In Water Heater Element
480 V 4000 W Screw-In Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- Element Style:
- Screw-in
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- Volts:
- 480V
- Watts:
- 4000 W