Bradford White 50 gal. 208 V Single Phase Electric Water Heater

BM150L6DS1SLXX

Manufacturer Part #: M150L6DS-1SLXX

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Diameter
24 in
Height
32-1/8 in
Maximum Pressure
150 psi
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday