Bradford White 50 gal. Electric Energy Saver Short Water Heater

BM250S6DS

Manufacturer Part #: M-2-50S6DS

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Diameter
20 in
Height
57-1/2 in
Maximum Pressure
150 psi
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Short

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday