0 items

Bradford White 50 gal. Electric Lowboy Water Heater

BM250L6DS3

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM120L6DS
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Transfers heat directly and efficiently to the water
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA C191.1-M90
Capacity
50 gal
Color Finish
White
Diameter
26 in
End Connection 1
NPT
Height
32-1/8 in
Material
Aluminum
Maximum Pressure
150 psi
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday