Bradford White 50 gal. Electric Lowboy Water Heater

BM250L6SS

Manufacturer Part #: M250L6SS

Capacity

47 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
47 gal
Diameter
26 in
Height
32-1/8 in
Maximum Pressure
150 psi
Number Of Elements
1
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday