Bradford White

50 gal. Electric Water Heater

Part #BM250T6DS1NCWW  |  Manufacturer Part #M250T6DS1NCWW

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

CEC Compliant: For Sale in CA

Capacity: 50 gal

Diameter: 20 in

End Connection 1: NPT

Height: 57-1/2 in

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 4500