0 items

Bradford White 50 gal Immersion and Surface Mounted Electric Water Heater

BMII50A243CF44

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

SPECIFICATIONS

ASME Specifications
ASME HLW
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
50 gal
Depth
30-1/2 in
Diameter
24 in
Energy Star Compliant
No
GSA Approved
No
Height
47-3/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
UL Listed
UL 1453
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Watts
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday