Bradford White 50 gal Residential Atmospheric Vent Gas Water Heater

BRG250T6N394500

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Depth
25-1/2 in
Diameter
22 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
56-3/4 in
IAPMO Listed
No
MBH
40
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
0 to 1600 Deg C (0 to 871 Deg F)
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Type
Atmospheric Vent, Tall

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday