0 items

Bradford White 50 gal Residential Atmospheric Vent Natural Gas Water Heater

BRG150T6N394

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
34000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Powder Coated
Color Finish
Grey
Depth
23-1/2 in
Diameter
20 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
56-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Standing Pilot
Installation Type
Floor Mount
MBH
34
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
55 to 160 Deg F
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Atmospheric Vent, Tall

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday