50 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
This product has been replaced by
Manufacturer Part #RE2H50S6-1NCTT
AeroTherm® Series 50 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- The Aerothermal® Series Control Panel
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
- Can Be Laid Down For Easier Transportation
- Easily Accessible Top Mounted Washable Air Filter
- Low Restrictive Brass Drain Valve
- Quiet Operation - Operating Sound Level Of Approximately 55 Dba
- Backup Electric Heating Elements
- Northern Climate Tier 3 Capable
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 236-15
- Capacity:
- 50 gal
- Collection:
- AeroTherm® Series
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 60-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Lining of Tank:
- Vitraglas®
- Material:
- Magnesium, Steel
- Media:
- Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- UL 1995
- Uniform Energy Factor (UEF):
- 3.39
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 4.5 kW
- Weight:
- 195 oz